Menu Search
Search
ABB INSTALLATION PRODUCTS #P-60-1/2-AL

Steel City® Floor Box Cover Plate, Flush, 1/2 in. NPS Plug, Aluminum

SKU # 78599163004
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Floor Box Cover Plate
Service: Flush
Material: Aluminum
Finish: Polished
Device Opening: 1/2 in. NPS Plug
Carpet/​Tile Application: Use on Dry Floors
Mounting: Box