STEEL CITY #FFPT3-CVR-ALM

Poke-Through Service Flush, Single, Furniture Feed

SKU: 78599104516
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cover Type: Poke-Through Service
Service: Flush, Single, Furniture Feed
Device Opening: 2" & 1-1/4" Concentric Screw Plugs
Material: Metallic
Finish: Aluminum
Carpet/Tile Application: Carpet or Tile
Mounting: Direct to Poke-Through Unit
Manufacturer Series: FFPT
Description
Floor Outlet Box Cover Plates (Poke-Through): Cover Type - Poke-Through Service; Service - Flush, Single, Furniture Feed; Device Opening - 2" & 1-1/4" Concentric Screw Plugs; Material - Metallic; Finish - Aluminum; Carpet/Tile Application - Carpet or Tile; Mounting - Direct to Poke-Through Unit; Manufacturer Series - FFPT