Menu Search
LEGRAND - WIREMOLD #RC9CM2TCBK

Poke-Through Service Single, Furniture Feed

SKU # 78656400486 Manufacturer Series: RC9AM2TC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Poke-Through Service
Service: Single, Furniture Feed
Material: Aluminum
Finish: Black
Carpet/​Tile Application: Carpet or Tile
Mounting: Screw On

Floor Outlet Box Cover Plates (Poke-Through): Cover Type - Poke-Through Service; Service - Single, Furniture Feed; Material - Aluminum; Finish - Black; Carpet/Tile Application - Carpet or Tile; Mounting - Screw On; Additional Information - Hole Size: 3.00 in.; Manufacturer Series - RC9AM2TC

Additional Info: Hole Size: 3.00 in.