Menu Search

LEGRAND - WIREMOLD #221-21CARPET

Plug, Fire-Rated, Screw On Mounting, Galvanized

SKU #78656416221
Manufacturer Series: FIT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cover Type: Poke-Through Service
Material: Steel
Finish: Galvanized
Carpet/Tile Application: Carpet
Mounting: Screw On

Floor Outlet Box Cover Plates (Poke-Through): Cover Type - Poke-Through Service; Material - Steel; Finish - Galvanized; Carpet/Tile Application - Carpet ; Mounting - Screw On; Additional Information - Diameter: 2.00 in.; Manufacturer Series - FIT

Additional Info: Diameter: 2.00 in.