Menu Search
Floor Outlet Box Cover Plates (Poke-Through) Poke-Through Service Flush, Dual
HUBBELL #S1CFCBL

SystemOne Poke-Through Service Flush, Dual

SKU # 78358537106 Manufacturer Series: FRPT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cover Type: Poke-Through Service
Service: Flush, Dual
Device Opening: 2 Flip-Lids, Universal
Material: Metallic
Finish: Black
Carpet/​Tile Application: Carpet or Tile
Mounting: Direct to Poke-Through Unit

Additional Info: Carpet Flange Included