STEEL CITY #668-TRIM-ALM

Floor Outlet Box Carpet/Tile Flush, Multiple

SKU: 78599103960
Manufacturer Series: 668-S
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Floor Outlet Box Carpet/Tile
Service: Flush, Multiple
Opening: Rectangular
Material: Die Cast Zinc
Finish: Aluminum
Plate Series: 688S Ultra Shallow
Description
Floor Outlet Box Cover Carpet-Tile Rings: Type - Floor Outlet Box Carpet/Tile; Service - Flush, Multiple; Opening - Rectangular; Material - Die Cast Zinc; Finish - Aluminum; Plate Series - 688S Ultra Shallow; Manufacturer Series - 668-S