STEEL CITY #P-60-CP

Floor Outlet Box Carpet Flush, Single

SKU: 78599163050
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Floor Outlet Box Carpet
Service: Flush, Single
Opening: Round
Material: Brass
Finish: Brass
Plate Series: P-60
Manufacturer Series: 68, 600
Description
Floor Outlet Box Cover Carpet-Tile Rings: Type - Floor Outlet Box Carpet; Service - Flush, Single; Opening - Round; Material - Brass; Finish - Brass; Plate Series - P-60; Manufacturer Series - 68, 600