Menu Search
STEEL CITY #641-P-CACB

Floor Outlet Box Carpet Activation Flush, Single

SKU # 78599102527 Manufacturer Series: 740, 640P
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Floor Outlet Box Carpet Activation
Service: Flush, Single
Opening: Rectangular 1-Gang
Material: Brass
Finish: Brass
Plate Series: P-64

Floor Outlet Box Cover Carpet-Tile Rings: Type - Floor Outlet Box Carpet Activation; Service - Flush, Single; Opening - Rectangular 1-Gang; Material - Brass; Finish - Brass; Plate Series - P-64; Manufacturer Series - 740, 640P