Menu Search

STEEL CITY #642-P-CACB

Floor Outlet Box Carpet Activation Flush, Dual

SKU: 78599102529
Manufacturer Series: 740, 640P
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Floor Outlet Box Carpet Activation
Service: Flush, Dual
Opening: Rectangular 2-Gang
Material: Brass
Finish: Brass
Plate Series: P-64
Description
Floor Outlet Box Cover Carpet-Tile Rings: Type - Floor Outlet Box Carpet Activation; Service - Flush, Dual; Opening - Rectangular 2-Gang; Material - Brass; Finish - Brass; Plate Series - P-64; Manufacturer Series - 740, 640P