Menu Search
Floor Outlet Box Cover Carpet-Tile Rings Floor Outlet Box Carpet/Tile Flush, Single

LEGRAND - WIREMOLD #817B

Omnibox/Modulink Floor Outlet Box Carpet/Tile Flush, Single

SKU #78656452419
Manufacturer Series: 880 Wood Floor, PRO
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Floor Outlet Box Carpet/Tile
Service: Flush, Single
Opening: Rectangular 1-Gang
Material: Brass
Finish: Brass
Plate Series: 828, 829

Floor Outlet Box Cover Carpet-Tile Rings: Type - Floor Outlet Box Carpet/Tile; Service - Flush, Single; Opening - Rectangular 1-Gang; Material - Brass; Finish - Brass; Plate Series - 828, 829; Manufacturer Series - Omnibox, Modulink, 880 Wood Floor, PRO