Menu Search

LEGRAND - WIREMOLD #837PCC-BLK

Omnibox/Modulink Floor Outlet Box Carpet Flush, Multiple

SKU: 78656454233
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Floor Outlet Box Carpet
Service: Flush, Multiple
Opening: Rectangular 3-Gang
Material: Polycarbonate
Finish: Black
Plate Series: 828, 829
Description
Floor Outlet Box Cover Carpet-Tile Rings: Type - Floor Outlet Box Carpet; Service - Flush, Multiple; Opening - Rectangular 3-Gang; Material - Polycarbonate; Finish - Black; Plate Series - 828, 829; Manufacturer Series - Omnibox, Modulink