Menu Search
THOMAS & BETTS #E976AK2

Floor Box Activation Kit, Power Styles/Datacom Bezel Device Opening, Non-Metallic, Gray

SKU # 03448115027
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Floor Plate Assembly
Service: Flush, Single
Device Opening: (4)Power Styles, (1) Datacom Bezel (included)
Mounting: Device Yoke
Mounting Box: E976 Series

Floor Outlet Box Cover Assemblies: Type - Floor Plate Assembly; Service - Flush, Single; Device Opening - (4)Power Styles, (1) Datacom Bezel (included); Mounting - Device Yoke; Mounting Box - E976 Series; Additional Information - Includes Device Bracket, Data plate for 6 keystone style modules, duplex, decora, single receptacle, and blank

Additional Info: Includes Device Bracket, Data plate for 6 keystone style modules, duplex, decora, single receptacle, and blank