Floor Box Cover Assembly Flush

SKU: 78656401036
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Floor Box Cover Assembly
Service: Flush
Material: Aluminum
Finish: Brushed Aluminum
Carpet/Tile Application: Carpet/Tile
Mounting: Screw On
Mounting Box: RFB9 and RFB11 Series
Manufacturer Series: Resource RFB
Resource RFB series RFB9/11 Floor Boxes are excellent solutions for providing power, communications, and the special space requirements of audio/visual type connectors to above grade floors, in open space areas, or directly to the workstation. The tile and carpet style covers for these floor boxes incorporate TopGuard protection to prevent water, dirt, and debris from entering the power and communication compartments.
Additional Info: Minimum Floor Covering Thickness: 1/4 in., Component Type: Covers and Flanges, Maximum Load Capacity: 3000 lbs., Dimension: 12.5 x 10.69 in.