Menu Search
Floor Outlet Box Assemblies Floor Box Kit, 1 Gang, Steel Box/Brass Finish Cover

STEEL CITY #71W-GFCI

Floor Box Kit, 1 Gang, Steel Box/Brass Finish Cover

SKU #78599103931
Manufacturer Series: 71W
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wood Floor Box
Gangs: 1
Depth: 3.5 in.
Width: 2 in.
Height: 3 in.
Capacity - cu-in: 18
Device Capacity: 1-GFCI Receptacle (included)
Mounting Hardware: Ears
Cable Entry: NMD Clamps
Material: Steel Box and Brass Finish Cover

Additional Info: Receptacle Rating: 15A125V NEMA 5-15R