Menu Search
Floor Outlet Box Assemblies Dual Flip-Up Table Box
LEGRAND - WIREMOLD #KP9999RT

Dual Flip-Up Table Box

SKU # 78677606027 Manufacturer Series: deQuorum KP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Dual Flip-Up Table Box
Depth: 2.25 in.
Width: 4.75 in.
Height: 9.25 in.
Device Capacity: 1-Duplex Receptacle (Included)
Material: Black Finish Cover

Floor Outlet Box Assemblies: Type - Dual Flip-Up Table Box; Depth in inch - 2.25; Width in inch - 4.75; Height in inch - 9.25; Device Capacity - 1-Duplex Receptacle (Included); Material - Black Finish Cover; Additional Information - Includes: 12 ft Cord, (1) 20A Black Gasketed Duplex Receptacle, (1) Ortronics Series II and (1) Tracjack Adapter to Accommodate Either Series II Front Loading Modules or TracJack Individual Jack; Manufacturer Series - deQuorum KP

Additional Info: Includes: 12 ft Cord, (1) 20A Black Gasketed Duplex Receptacle, (1) Ortronics Series II and (1) Tracjack Adapter to Accommodate Either Series II Front Loading Modules or TracJack Individual Jack