HUBBELL #RF151R

Box, Floor, 1-Single Receptacle Device

SKU: 88377830086
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wood Floor Box
Width: 3.4 in.
Height: 7.8 in.
Device Capacity: 1-Single Receptacle (included)
Cable Entry: Knockouts
Material: Solid Brass Finish Cover
Manufacturer Series: homeSELECT
Description
Floor Outlet Box Assemblies: Type - Wood Floor Box; Width in inch - 3.40; Height in inch - 7.80; Device Capacity - 1-Single Receptacle (included); Cable Entry - Knockouts; Material - Solid Brass Finish Cover; Additional Information - Receptacle Rating: 15A125V NEMA 5-15R; Manufacturer Series - homeSELECT
Additional Info: Receptacle Rating: 15A125V NEMA 5-15R