STEEL CITY #FFPT3-BRS

Modular Poke-Through Service Flush, Single, Furniture Feed

SKU: 78599104511
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Assembly Type: Modular Poke-Through Service
Service: Flush, Single, Furniture Feed
Cover Configuration: 2" & 1-1/4" Concentric Screw Plugs
Cover Material: Brass
Color: Brass
Assembly Length: 7.75 in.
Outlet Hole ID: 3 in.
Junction Box Capacity: Not Included
Box Entry: Not Applicable
Manufacturer Series: FFPT
Description
Floor Outlet Box Assembled Units (Poke-Through): Assembly Type - Modular Poke-Through Service; Service - Flush, Single, Furniture Feed; Cover Configuration - 2" & 1-1/4" Concentric Screw Plugs; Cover Material - Brass; Color - Brass; Assembly Length - 7.75"; Outlet Hole ID - 3.00"; Junction Box Capacity - Not Included; Box Entry - Not Applicable; Additional Information - Application: Fire rated floor penetration for large data com bundles or power cables; Manufacturer Series - FFPT
Additional Info: Application: Fire rated floor penetration for large data com bundles or power cables