Menu Search
Floor Outlet Box Assembled Units (Poke-Through) Modular Poke-Through Service Flush, Single, Furniture Feed
STEEL CITY #FFPT3-ALM

Modular Poke-Through Service Flush, Single, Furniture Feed

SKU # 78599104512 Manufacturer Series: FFPT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Assembly Type: Modular Poke-Through Service
Service: Flush, Single, Furniture Feed
Cover Configuration: 2" & 1-1/4" Concentric Screw Plugs
Cover Material: Aluminum
Color: Brushed Aluminum
Assembly Length: 7.75 in.
Outlet Hole ID: 3 in.
Junction Box Capacity: Not Included
Box Entry: Not Applicable

Additional Info: Application: Fire rated floor penetration for large data com bundles or power cables