STEEL CITY #FPT3-2P-2C-ALM

Modular Poke-Through Service Flush, Dual

SKU: 78599104473
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Assembly Type: Modular Poke-Through Service
Service: Flush, Dual
Cover Configuration: 4 Latching Flip Lids, Power and Data
Cover Material: Aluminum
Color: Brushed Aluminum
Devices: (1) 20A125V Duplex, (2) Cat 5E Dual Connectors
Assembly Length: 16.38 in.
Outlet Hole ID: 3 in.
Junction Box Capacity: 13 Cubic In.
Box Entry: Knockouts, (3)1/2 in., (4)3/4 in.
Manufacturer Series: FPT
Description
Floor Outlet Box Assembled Units (Poke-Through): Assembly Type - Modular Poke-Through Service; Service - Flush, Dual; Cover Configuration - 4 Latching Flip Lids, Power and Data; Cover Material - Aluminum; Color - Brushed Aluminum; Devices - (1) 20A125V Duplex, (2) Cat 5E Dual Connectors; Assembly Length - 16.38"; Outlet Hole ID - 3.00"; Junction Box Capacity - 13.00 cu-in; Box Entry - Knockouts, (3)1/2", (4)3/4"; Additional Information - Base Material: Die-Cast Zinc, Galvaized Steel and Intumescent Fire-Stop; Manufacturer Series - FPT
Additional Info: Base Material: Die-Cast Zinc, Galvaized Steel and Intumescent Fire-Stop