Menu Search

LEGRAND - WIREMOLD #6ATCBS

Evolution Recessed Poke-Through Service Flush, Dual

SKU #78656406005
Manufacturer Series: 6AT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Assembly Type: Recessed Poke-Through Service
Service: Flush, Dual
Cover Configuration: Hinged w/Spring Loaded Slide Egress Doors
Cover Material: Die Cast Aluminum
Color: Brass
Assembly Length: 16.75 in.
Outlet Hole ID: 6 in.

Floor Outlet Box Assembled Units (Poke-Through): Assembly Type - Recessed Poke-Through Service; Service - Flush, Dual; Cover Configuration - Hinged w/Spring Loaded Slide Egress Doors; Cover Material - Die Cast Aluminum; Color - Brass; Assembly Length - 16.75 in.; Outlet Hole ID - 6.00 in.; Additional Information - Application: Carpet, Tile, Wood and Laminate Floors, Includes: For Bottom Feed Compartment: (1) 5PTHA 1/2-Gang Pass-Through Housing Assembly, (1) 575CHA 1/2-Gang 3/4 in. Conduit Housing Assembly, (1) 1PTHA 1-Gang Pass-Through Housing Assembly; Manufacturer Series - Evolution 6AT

Additional Info: Application: Carpet, Tile, Wood and Laminate Floors, Includes: For Bottom Feed Compartment: (1) 5PTHA 1/2-Gang Pass-Through Housing Assembly, (1) 575CHA 1/2-Gang 3/4 in. Conduit Housing Assembly, (1) 1PTHA 1-Gang Pass-Through Housing Assembly