Menu Search
Floor Outlet Box Assembled Units (Poke-Through) Recessed Poke-Through Service Flush, Dual, Furniture Feed

LEGRAND - WIREMOLD #6ATCFFGY

Evolution Recessed Poke-Through Service Flush, Dual, Furniture Feed

SKU #78656406023
Manufacturer Series: 6AT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Assembly Type: Recessed Poke-Through Service
Service: Flush, Dual, Furniture Feed
Cover Configuration: Hinged w/Spring Loaded Slide Egress Doors
Cover Material: Die Cast Aluminum
Color: Gray
Assembly Length: 16.75 in.
Outlet Hole ID: 6 in.

Additional Info: Application: Carpet, Tile, Wood and Laminate Floors, Includes: For Bottom Feed Compartment: (1) 5PTHA 1/2-Gang Pass-Through Housing Assembly, (1) 15FFHA 1-1/2-Gang Pass-Through Housing Assembly, (1) 575CHA 1/2-Gang 3/4 in. Conduit Housing Assembly (Also I