Menu Search
Floor Outlet Box Assembled Units (Poke-Through) Modular Poke-Through Service Flush, Dual

LEGRAND - WIREMOLD #RC7ATCBK

Modular Poke-Through Service Flush, Dual

SKU #78656406741
Manufacturer Series: RC7
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Assembly Type: Modular Poke-Through Service
Service: Flush, Dual
Cover Configuration: Duplex Receptacle, Data Ports w/Slide Lids
Cover Material: Metallic
Color: Black
Devices: (1) 20A125V Duplex, (2) Cat 6 Connectors
Assembly Length: 16.5 in.
Outlet Hole ID: 3 in.
Box Entry: Knockouts

Additional Info: Includes Wiremold Open Sytem Inserts