Menu Search
LEGRAND - WIREMOLD #8ATBK

Evolution Modular Poke-Through Service Flush, Dual

SKU # 78656406055 Manufacturer Series: 8AT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Assembly Type: Modular Poke-Through Service
Service: Flush, Dual
Cover Configuration: Hinged w/Spring Loaded Slide Egress Doors
Cover Material: Aluminum
Color: Black
Assembly Length: 16.75 in.
Outlet Hole ID: 8 in.
Box Entry: Knockouts

Floor Outlet Box Assembled Units (Poke-Through): Assembly Type - Modular Poke-Through Service; Service - Flush, Dual; Cover Configuration - Hinged w/Spring Loaded Slide Egress Doors; Cover Material - Aluminum; Color - Black; Assembly Length - 16.75"; Outlet Hole ID - 8.00"; Box Entry - Knockouts; Additional Information - Application: Tile, Wood or Laminate Floors; Manufacturer Series - Evolution 8AT

Additional Info: Application: Tile, Wood or Laminate Floors