Menu Search
Floor Outlet Box Assembled Units (Poke-Through) Modular Poke-Through Service Flush, Dual, Furniture Feed

LEGRAND - WIREMOLD #RC9AFFTCGY

Modular Poke-Through Service Flush, Dual, Furniture Feed

SKU #78656402169
Manufacturer Series: RC9AFFTC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Assembly Type: Modular Poke-Through Service
Service: Flush, Dual, Furniture Feed
Cover Configuration: (1) 3/4 in. Threaded Conduit Hub, (1) 1-1/4 in. Conduit, (1) 1/2 in. Conduit Stem Power, Communication
Cover Material: Aluminum
Color: Gray
Assembly Length: 14.43 in.
Outlet Hole ID: 3 in.
Box Entry: Knockouts, 1/2 in., 3/4 in.

Walker furniture feed style Poke-Thru Devices are an excellent solution for feeding both power and communication services to modular furniture systems in an open space, above grade floor environment. Every Walker Poke-Thru Device comes with built-in TopGuard protection, an industry-leading design that meets and exceeds UL scrub water exclusion requirements for tile and carpet floors. TopGuard protection prevents water, dirt, or debris from entering not just the power compartment, but also the communication compartment located below the floor, through the service head or floor fittings.

Additional Info: Application: Carpet, Tile or Wood Floors