Menu Search
Floor Outlet Box Assembled Units (Poke-Through) Modular Poke-Through Service Flush, Dual, Furniture Feed

LEGRAND - WIREMOLD #RC7AFFTCBK

Modular Poke-Through Service Flush, Dual, Furniture Feed

SKU #78656413201
Manufacturer Series: RC7
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Assembly Type: Modular Poke-Through Service
Service: Flush, Dual, Furniture Feed
Cover Configuration: (2) 1/2 in. (1) 3/4 in., Conduit Adaptors
Cover Material: Metallic
Color: Black
Assembly Length: 16.5 in.
Outlet Hole ID: 3 in.
Box Entry: Knockouts

Additional Info: Application: Carpet or Tile, Scrub water seal