Modular Poke-Through Service Flush, Dual, Furniture Feed

SKU: 78656408530
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Assembly Type: Modular Poke-Through Service
Service: Flush, Dual, Furniture Feed
Cover Configuration: (1) 3/4 in. (1) 1-1/2 in. Screw Plugs
Cover Material: Die Cast
Color: Black
Devices: (24) Cat 6A/Channel
Assembly Length: 16.57 in.
Outlet Hole ID: 4 in.
Manufacturer Series: 4FFATC
Floor Outlet Box Assembled Units (Poke-Through): Assembly Type - Modular Poke-Through Service; Service - Flush, Dual, Furniture Feed; Cover Configuration - (1) 3/4 in. (1) 1-1/2 in. Screw Plugs; Cover Material - Die Cast; Color - Black; Devices - (24) Cat 6A/Channel; Assembly Length - 16.57 in.; Outlet Hole ID - 4.00 in.; Manufacturer Series - 4FFATC