Menu Search
Floor Outlet Box Assembled Units (Poke-Through) Modular Poke-Through Service Flush, Data
LEGRAND - WIREMOLD #AMD8ATCBS

Modular Poke-Through Service Flush, Data

SKU # 78656401573 Manufacturer Series: AMD8
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Assembly Type: Modular Poke-Through Service
Service: Flush, Data
Cover Configuration: Data Ports w/Slide Lids
Cover Material: Metallic
Color: Brass
Devices: (4) Cat 5E Dual Connectors
Assembly Length: 9.75 in.
Outlet Hole ID: 4 in.
Box Entry: Knockouts

Additional Info: Accepts up to (8) UTP, Fiber Optic, Audio or Video Connectors. Includes Wiremold Open Sytem Inserts