Modular Poke-Through Service Flush

SKU: 78358537138
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Assembly Type: Modular Poke-Through Service
Service: Flush
Cover Configuration: Universal
Cover Material: Aluminum
Color: Gray
Devices: 20A125V
Outlet Hole ID: 4 in.
Junction Box Capacity: Not Included
Manufacturer Series: SystemOne FRPT
Floor Outlet Box Assembled Units (Poke-Through): Assembly Type - Modular Poke-Through Service; Service - Flush; Cover Configuration - Universal; Cover Material - Aluminum; Color - Gray; Devices - 20A125V; Outlet Hole ID - 4.00 in; Junction Box Capacity - Not Included; Manufacturer Series - SystemOne FRPT