Menu Search
Floor Outlet Box Assembled Units (Poke-Through) Modular Poke-Through Service Flush, Dual

HUBBELL #S1PT4X4BRS

SystemOne Modular Poke-Through Service Flush, Dual

SKU #78358537130
Manufacturer Series: FRPT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Assembly Type: Modular Poke-Through Service
Service: Flush, Dual
Cover Configuration: 2 Flip-Lids, Universal
Cover Material: Aluminum
Color: Brass
Devices: (4) 20A125V Single, (4) Keystone or Flush A/V Openings
Assembly Length: 12.54 in.
Outlet Hole ID: 4 in.
Box Entry: Not Applicable

Additional Info: Assembled One piece Unit, (2) 3/4" Communication conduit, (1) 3/4" Power conduit. Prewire: 2 Circuit, 6 - #14 AWG, 24" leads