Menu Search
Floor Outlet Box Abandonment Covers Abandonment Closure Plate/Plug Poke-Through

THOMAS & BETTS #FPT410A

Abandonment Closure Plate/Plug Poke-Through

SKU #78621070873
Manufacturer Series: FPT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Abandonment Closure Plate/Plug
Service: Poke-Through
Installation: Concrete Floor
Size: 2 - 3 in. Core
Material: Aluminum

Floor Outlet Box Abandonment Covers: Type - Abandonment Closure Plate/Plug; Service - Poke-Through; Installation - Concrete Floor; Size - 2-3" Core; Material - Aluminum; Additional Information - Steel City Modular Poke-thru system; Manufacturer Series - FPT

Additional Info: Steel City Modular Poke-thru system