Menu Search
Search
YORK INTERNATIONAL #EB10F

Furnace, Electric; 51.5 x 19.5 x 24 in.; 240V; 10kW

SKU # 88398242384 Manufacturer Series: EB Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electric Furnace
Mounting: Floor
Voltage: 240V
Watts: 10kW
Housing LxWxD: 51.5 x 19.5 x 24 in.
Control: 4 Speed Motor
BTU: 10 BTU (Input), 9.1 (Output)
Efficiency: 100 AFUE

For mobile and modular homes.

Additional Info: Upflow compatible.