Menu Search
WIEGMANN #N4D747212

Floor Mounted Enclosure 10 Gauge Steel Gray

SKU # 78672537516 Manufacturer Series: N4D
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Floor Mounted Enclosure
Material: Steel
Material Specification: 10 Gauge
Finish: Gray
NEMA: 12
Door Type: Single-Door
Door Mounting: Key Locking Handle
Height: 74.12 in.
Width: 72.12 in.
Depth: 12.12 in.
Optional Panel: Panel Included

Additional Info: Additional Ratings; NEMA 4,3,12

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.