Menu Search
WIEGMANN #WA84XM3918U

Floor Mounted Disconnect Enclosure 10 Gauge Steel Gray

SKU # 78672541586
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Floor Mounted Disconnect Enclosure
Material: Steel
Material Specification: 10 Gauge
Finish: Gray
NEMA: 12
Door Type: 1-Door, Single Access
Door Mounting: Hinged, 3-Point Padlocking Handle
Disconnect Position: Right Flange
Height: 84 in.
Width: 39 in.
Depth: 18 in.

Floor Mount Enclosures: Type - Floor Mounted Disconnect Enclosure; Material - Steel; Material Specification - 10 Gauge; Finish - Gray; NEMA - 12; Door Type - 1-Door, Single Access; Door Mounting - Hinged, 3-Point Padlocking Handle; Disconnect Position - Right Flange; Height - In - 84"; Width - In - 39"; Depth - in - 18"

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.