WIEGMANN #WA723624FSDA

Floor Mount Enclosure 12&10 Gauge Steel Gray

SKU: 78672541615
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Floor Mount Enclosure
Material: Steel
Material Specification: 12&10 Gauge
Finish: Gray
NEMA: 12
Door Type: Two-Door, Dual Access
Door Mounting: Hinged, Key Locking Handle
Height: 72 in.
Width: 36 in.
Depth: 24 in.
Description
Floor Mount Enclosures: Type - Floor Mount Enclosure; Material - Steel; Material Specification - 12&10 Gauge; Finish - Gray; NEMA - 12; Door Type - Two-Door, Dual Access; Door Mounting - Hinged, Key Locking Handle; Height - In - 72.00; Width - In - 36.00; Depth - in - 24.00