You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
NVENT HOFFMAN #A60R5218FSLP

WEATHERPRO Pad Mount Enclosure 14 Gauge Steel Gray

SKU # 78351014423
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pad Mount Enclosure
Material: Steel
Material Specification: 14 Gauge
Finish: Gray
NEMA: 3R
Door Type: Two-Door, Single Access
Door Mounting: Hinged, Handle w/Padlock Provision
Height: 60 in.
Width: 52 in.
Depth: 18 in.
Mounting Hardware: Flange

Additional Info: Locking system: 3 point latch. Open bottom w/pre-punched mounting hole flange. Lifting tabs