You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
NVENT HOFFMAN #A727224FSDG

Free Standing Enclosure 12 Gauge Steel ANSI 61 Gray

SKU # 78351038799
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Free Standing Enclosure
Material: Steel
Material Specification: 12 Gauge
Finish: ANSI 61 Gray
NEMA: 12
Door Type: Two-Door, Single Access
Door Mounting: Hinged, 3-Point Latch, Key Locking Handle
Height: 72.06 in.
Width: 72.06 in.
Depth: 24.06 in.

Additional Info: Additional Rating: IEC 60529, IP55, E.I.A. RS310D