You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
NVENT HOFFMAN #A84XM3EW24FTC

Free Standing Disconnect Enclosure 11 Gauge Steel White

SKU # 78351091400
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Free Standing Disconnect Enclosure
Material: Steel
Material Specification: 11 Gauge
Finish: White
NEMA: 12
Door Type: Two-Door with 3-Point Latches
Door Mounting: Hinged, Handle w/Padlock Provision
Disconnect Position: Right Flange
Height: 84.12 in.
Width: 117.5 in.
Depth: 24.12 in.
Optional Panel: A84PM78 or A84PM78G

Floor Mount Enclosures: Type - Free Standing Disconnect Enclosure; Material - Steel; Material Specification - 11 Gauge; Finish - White; NEMA - 12; Door Type - Two-Door with 3-Point Latches; Door Mounting - Hinged, Handle w/Padlock Provision; Disconnect Position - Right Flange; Height - In - 84.12; Width - In - 117.50; Depth - in - 24.12; Optional Panel - A84PM78 or A84PM78G; Additional Information - Additional Ratings: NEMA 3R,4,4X,12,13

Additional Info: Additional Ratings: NEMA 3R,4,4X,12,13