Menu Search
Search
NVENT HOFFMAN #A74H7212SS6LP3PT

Floor Mount and Free Standing Enclosure 12 Gauge, Type 316L Stainless Steel Brushed

SKU # 78351014293
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Floor Mount and Free Standing Enclosure
Material: Stainless Steel
Material Specification: 12 Gauge, Type 316L
Finish: Brushed
NEMA: 3R, 4, 4X, 12
Door Type: Two-Door
Door Mounting: Continuous Hinge, 3-Point Padlocking Handle
Height: 74.06 in.
Width: 72.06 in.
Depth: 12.06 in.
Mounting Hardware: 12 in. Floor Stand
Optional Panel: A72P72, A72P72G

Additional Info: Additional Rating: IEC 60529, IP66