Menu Search
Search
NVENT HOFFMAN #A84XM3EW24FTCG

Disconnect Enclosure, 2137mm H x 3016mm W x 613mm D, Steel

SKU # 78351025722 Manufacturer Series: A28M1/A28M2/A28MM
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Heavy Duty Free Standing Disconnect Enclosure
Material: Steel
Material Specification: 11 ga
Finish: ANSI-61 Gray Polyester Powder Painted Inside and Outside
NEMA: NEMA 12
Door Type: 3 Doors With 3 Point Latch
Door Mounting: Hinge, Padlocking Handle
Height: 2137mm
Width: 3016mm
Depth: 613mm
Optional Panel: A84PM78, A84PM78G, A84PM40, A84PM40G