Menu Search
LEGRAND - MIDDLE ATLANTIC PRODUCTS #ERK-1825

Stand Alone Rack, 35.62 in. H x 22.00 in. W x 25.00 in. D

SKU # 65674700616
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Floor Mount Enclosure
Material: Steel
Material Specification: 11 Gauge
Finish: Textured Black Powder Coat
Height: 35.62 in.
Width: 22 in.
Depth: 25 in.

MAP ERK-1825 18SP/25D RACK W/RD AND