Menu Search
Floor Mount Enclosures Pad Mount Enclosure 14 Gauge Steel Gray
HOFFMAN #A60R7224FSLP

WEATHERPRO Pad Mount Enclosure 14 Gauge Steel Gray

SKU # 78351014418
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pad Mount Enclosure
Material: Steel
Material Specification: 14 Gauge
Finish: Gray
NEMA: 3R
Door Type: Two-Door, Single Access
Door Mounting: Hinged, Handle w/Padlock Provision
Height: 60 in.
Width: 72 in.
Depth: 24 in.
Mounting Hardware: Flange

Additional Info: Locking system: 3 point latch. Open bottom w/pre-punched mounting hole flange. Lifting tabs