Menu Search

HOFFMAN #WFHD3E723630

WeatherFlo HD Enclosure 0.125 in. Aluminum RAL 9003 White Polyester

SKU: 78351019916
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: HD Enclosure
Material: Aluminum
Material Specification: 0.125 in.
Finish: RAL 9003 White Polyester
NEMA: 3R
Door Type: Single-Door
Door Mounting: 3-Point Padlocking Handle
Height: 74.14 in.
Width: 36 in.
Depth: 30 in.
Description
Floor Mount Enclosures: Type - HD Enclosure; Material - Aluminum; Material Specification - 0.125 in.; Finish - RAL 9003 White Polyester; NEMA - 3R; Door Type - Single-Door; Door Mounting - 3-Point Padlocking Handle; Height - In - 74.14; Width - In - 36.00; Depth - in - 30.00; Additional Information - Additional Rating: IEC 60529, IP22; Manufacturer Series - WEATHERFLO
Additional Info: Additional Rating: IEC 60529, IP22