Menu Search
Floor Mount Enclosures Free Standing Enclosure 12 Gauge, Type 304 Stainless Steel Unpainted

HOFFMAN #A603624SSFSN4

Free Standing Enclosure 12 Gauge, Type 304 Stainless Steel Unpainted

SKU #78351011148
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Free Standing Enclosure
Material: Stainless Steel
Material Specification: 12 Gauge, Type 304
Finish: Unpainted
NEMA: 4X
Door Type: One-Door, Single Access
Door Mounting: Hinged, 3-Point Padlocking Handle
Height: 60.06 in.
Width: 36.06 in.
Depth: 24.06 in.
Mounting Hardware: Flange

Floor Mount Enclosures: Type - Free Standing Enclosure; Material - Stainless Steel; Material Specification - 12 Gauge, Type 304; Finish - Unpainted; NEMA - 4X; Door Type - One-Door, Single Access; Door Mounting - Hinged, 3-Point Padlocking Handle; Height - In - 60.06; Width - In - 36.06; Depth - in - 24.06; Mounting Hardware - Flange; Additional Information - IP Rating: IP66

Additional Info: IP Rating: IP66