Menu Search
HOFFMAN #WS626318SS

WATERSHED Free Standing Enclosure 12 Gauge, Type 304 Stainless Steel Brushed

SKU # 78351013123
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Free Standing Enclosure
Material: Stainless Steel
Material Specification: 12 Gauge, Type 304
Finish: Brushed
NEMA: 4, 4X, 12
Door Mounting: Hinged, 3-Point Padlocking Handle
Height: 62 in.
Width: 63 in.
Depth: 18 in.
Optional Panel: A60P60, A60P60G

Additional Info: Additional Rating: IEC 60529, IP66