HOFFMAN #A72XM3EW18SSN4

Free Standing Enclosure 12 Gauge, Type 304 Stainless Steel Brushed

SKU: 78351011136
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Free Standing Enclosure
Material: Stainless Steel
Material Specification: 12 Gauge, Type 304
Finish: Brushed
NEMA: 3R, 4, 4X, 12
Door Type: Three-Door
Door Mounting: Hinged, 3-Point Padlocking Handle
Disconnect Position: Right Flange
Height: 72.12 in.
Width: 118.75 in.
Depth: 18.12 in.
Optional Panel: A72PM78, A72PM78G, A72PM40, A72PM40G
Description
Floor Mount Enclosures: Type - Free Standing Enclosure; Material - Stainless Steel; Material Specification - 12 Gauge, Type 304; Finish - Brushed; NEMA - 3R, 4, 4X, 12; Door Type - Three-Door; Door Mounting - Hinged, 3-Point Padlocking Handle; Disconnect Position - Right Flange; Height - In - 72.12; Width - In - 118.75; Depth - in - 18.12; Optional Panel - A72PM78, A72PM78G, A72PM40, A72PM40G; Additional Information - Additional Rating: IEC 60529, IP66
Additional Info: Additional Rating: IEC 60529, IP66