Menu Search

HOFFMAN #A726018FSD

Free Standing Enclosure 12 Gauge Steel White

SKU: 78351026930
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Free Standing Enclosure
Material: Steel
Material Specification: 12 Gauge
Finish: White
NEMA: 12
Door Type: One-Door, Single Access
Door Mounting: Hinged, Key Locking Handle
Height: 72.06 in.
Width: 60.06 in.
Depth: 18.06 in.
Description
Floor Mount Enclosures: Type - Free Standing Enclosure; Material - Steel; Material Specification - 12 Gauge; Finish - White; NEMA - 12; Door Type - One-Door, Single Access; Door Mounting - Hinged, Key Locking Handle; Height - In - 72.06; Width - In - 60.06; Depth - in - 18.06