Menu Search

HOFFMAN #WS74XM7524SS

WATERSHED Free Standing Disconnect Enclosure 12 Gauge, Type 304 Stainless Steel Brushed

SKU: 78351013106
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Free Standing Disconnect Enclosure
Material: Stainless Steel
Material Specification: 12 Gauge, Type 304
Finish: Brushed
NEMA: 3, 3R, 4, 4X, 12
Door Mounting: Hinged, 3-Point Padlocking Handle
Disconnect Position: Right Flange
Height: 74 in.
Width: 75 in.
Depth: 24 in.
Optional Panel: A72P72, A72P72G
Description
Floor Mount Enclosures: Type - Free Standing Disconnect Enclosure; Material - Stainless Steel; Material Specification - 12 Gauge, Type 304; Finish - Brushed ; NEMA - 3, 3R, 4, 4X, 12; Door Mounting - Hinged, 3-Point Padlocking Handle; Disconnect Position - Right Flange; Height - In - 74.00; Width - In - 75.00; Depth - in - 24.00; Optional Panel - A72P72, A72P72G; Additional Information - Additional Rating: IEC 60529, IP66; Manufacturer Series - WATERSHED
Additional Info: Additional Rating: IEC 60529, IP66