Menu Search
HOFFMAN #WS62XM5118SS

WATERSHED Free Standing Disconnect Enclosure 12 Gauge, Type 304 Stainless Steel Brushed

SKU # 78351013128
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Free Standing Disconnect Enclosure
Material: Stainless Steel
Material Specification: 12 Gauge, Type 304
Finish: Brushed
NEMA: 3, 3R, 4, 4X, 12
Door Mounting: Hinged, 3-Point Padlocking Handle
Disconnect Position: Right Flange
Height: 62 in.
Width: 51 in.
Depth: 18 in.
Optional Panel: A60P48, A60P48G

Additional Info: Additional Rating: IEC 60529, IP66