Free Standing Disconnect Enclosure 11 Gauge Steel White

SKU: 78351020819
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Free Standing Disconnect Enclosure
Material: Steel
Material Specification: 11 Gauge
Finish: White
NEMA: 12
Door Type: Two-Door with 3-Point Latches
Door Mounting: Hinged, Handle w/Padlock Provision
Disconnect Position: Right Flange
Height: 90.12 in.
Width: 77.75 in.
Depth: 24.12 in.
Optional Panel: A90PM78 or A90PM78G
Floor Mount Enclosures: Type - Free Standing Disconnect Enclosure; Material - Steel; Material Specification - 11 Gauge; Finish - White; NEMA - 12; Door Type - Two-Door with 3-Point Latches; Door Mounting - Hinged, Handle w/Padlock Provision; Disconnect Position - Right Flange; Height - In - 90.12; Width - In - 77.75; Depth - in - 24.12; Optional Panel - A90PM78 or A90PM78G; Additional Information - Additional Ratings: NEMA 3R,4,4X,12,13
Additional Info: Additional Ratings: NEMA 3R,4,4X,12,13