HOFFMAN #A60CPX6012LPFTC

Free Standing Disconnect Enclosure 11 Gauge Steel White

SKU: 78351020669
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Free Standing Disconnect Enclosure
Material: Steel
Material Specification: 11 Gauge
Finish: White
NEMA: 12
Door Type: Two-Door with 3-Point Latches
Door Mounting: Hinged, Handle w/Padlock Provision
Disconnect Position: Right Flange
Height: 60.13 in.
Width: 60.5 in.
Depth: 12.12 in.
Mounting Hardware: 15.00 in. Legs
Optional Panel: A60P60 or A60P60G
Description
Floor Mount Enclosures: Type - Free Standing Disconnect Enclosure; Material - Steel; Material Specification - 11 Gauge; Finish - White; NEMA - 12; Door Type - Two-Door with 3-Point Latches; Door Mounting - Hinged, Handle w/Padlock Provision; Disconnect Position - Right Flange; Height - In - 60.13; Width - In - 60.50; Depth - in - 12.12; Mounting Hardware - 15.00 in. Legs; Optional Panel - A60P60 or A60P60G; Additional Information - Additional Ratings: NEMA 3R,4,4X,12,13
Additional Info: Additional Ratings: NEMA 3R,4,4X,12,13